Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower Light Assemblies

  • Mfr # LR4-302LJBU-RYG

  • Zoro # G112481367


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Overall Diameter
40 mm
Housing Material
Polycarbonate
Flashes per Minute
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR4-302LJBU-RYG
Zoro #
G112481367
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
40 mm

Details

Item
Tower Light Assembly
Standards
UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Housing Material
Polycarbonate
Flashes per Minute
60
Water Resistance
Water Resistant
Wattage
1.3 W
NEMA Rating
NEMA 13, NEMA 4X
Light Tier Color
Amber, Green, Red
Light Intensity
2,000 mcd
Includes Sounder Tier
Sounder Tier Included
Operating Temperature - Minimum
-20 Degrees C
For Location
Indoor
IP Rating
IP54
Connection Type
Wire Leads
Sound Volume - Maximum
85 dB
Sound Operating Mode
Steady, Intermittent
Light Operating Mode
Flashing, Steady
Housing Color
Silver
Number of Light Tiers
3
Mounting Mechanism
Bracket
Light Source
LED
Sound Style
Buzzer
Operating Current
Max. 0.385 A, Typ. 0.16 A
Operating Temperature - Maximum
50 Degrees C
Control Protocol
Direct Wire
Operating Voltage
24V DC

Description

NEMA Rating NEMA 13, NEMA 4X, 60 Flashes per Minute, Housing Material Polycarbonate, Standards UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2), Tower Light Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.