Tower Light Assemblies
Mfr # LR4-302WJNW-RYGZ
Zoro # G712481330
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Overall Diameter
40 mm
Housing Material
Polycarbonate
Light Tier Color
Amber, Green, Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR4-302WJNW-RYGZ
Zoro #
G712481330
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Diameter
40 mm
Details
Item
Tower Light Assembly
Standards
UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Housing Material
Polycarbonate
Light Tier Color
Amber, Green, Red
Light Operating Mode
Steady
Light Intensity
2,000 mcd
Housing Color
Off White
Operating Temperature - Minimum
-20 Degrees C
Water Resistance
Water Resistant
Wattage
1.3 W
NEMA Rating
NEMA 13, NEMA 4X
Control Protocol
Direct Wire
Number of Light Tiers
3
For Location
Indoor
Operating Current
Max. 0.135 A, Typ. 0.12A
Includes Sounder Tier
No Sounder Tier
IP Rating
IP65
Connection Type
Wire Leads
Light Source
LED
Operating Temperature - Maximum
50 Degrees C
Operating Voltage
24V DC
Description
NEMA Rating NEMA 13, NEMA 4X, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2), Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.