Zoro Homepage

Tower Light Assemblies

  • Mfr # LR4-3M2LJNW-RYG

  • Zoro # G912481369


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A
Voltage
100 to 240V AC
Overall Diameter
40 mm
Housing Material
Polycarbonate
Operating Current
Max. 0.135A, Typ.0.12A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR4-3M2LJNW-RYG
Zoro #
G912481369
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
40 mm

Details

Item
Tower Light Assembly
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A
Voltage
100 to 240V AC
Housing Material
Polycarbonate
Operating Current
Max. 0.135A, Typ.0.12A
Light Tier Color
Amber, Green, Red
Number of Light Tiers
3
Housing Color
Off White
Wattage
1.3 W
For Location
Indoor
Control Protocol
Direct Wire
Connection Type
Wire Leads
Light Intensity
2,000 mcd
Mounting Mechanism
Bracket
Water Resistance
Water Resistant
IP Rating
IP54
Includes Mounting Hardware
Mounting Hardware Included
NEMA Rating
NEMA 13, NEMA 4X
Operating Temperature - Minimum
-20 Degrees C
Operating Temperature - Maximum
50 Degrees C
Light Source
LED
Includes Sounder Tier
No Sounder Tier
Operating Voltage
100 to 240V AC

Description

NEMA Rating NEMA 13, NEMA 4X, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A, Tower Light Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.