Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower Light Assemblies

  • Mfr # LR5-301LJBW-RYG

  • Zoro # G012481313


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2)
Voltage
12V DC
Overall Diameter
50 mm
Flashes per Minute
60
Light Operating Mode
Flashing, Steady
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR5-301LJBW-RYG
Zoro #
G012481313
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
50 mm

Details

Item
Tower Light Assembly
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2)
Voltage
12V DC
Flashes per Minute
60
Light Operating Mode
Flashing, Steady
Operating Current
Max. 0.55 A, Typ.0.36 A
Number of Light Tiers
3
For Location
Indoor
Wattage
1.3 W
Sound Operating Mode
Steady, Intermittent
Includes Sounder Tier
Sounder Tier Included
Mounting Mechanism
Bracket
Light Intensity
2,000 mcd
Operating Temperature - Maximum
50 Degrees C
Includes Mounting Hardware
Mounting Hardware Included
Housing Color
Off White
NEMA Rating
NEMA 13, NEMA 4X
Connection Type
Wire Leads
Water Resistance
Water Resistant
Sound Style
Buzzer
IP Rating
IP54
Light Tier Color
Amber, Green, Red
Operating Temperature - Minimum
-20 Degrees C
Control Protocol
Direct Wire
Light Source
LED
Sound Volume - Maximum
85 dB
Operating Voltage
12V DC

Description

NEMA Rating NEMA 13, NEMA 4X, 60 Flashes per Minute, Standards UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2), Tower Light Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.