Tower Light Assemblies
Mfr # LR5-301PJNW-RYG
Zoro # G312481341
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2)
Voltage
12V DC
Overall Diameter
50 mm
Number of Light Tiers
3
Includes Sounder Tier
No Sounder Tier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR5-301PJNW-RYG
Zoro #
G312481341
UPC #
-
Country of Origin
Japan
Dimensions
Overall Diameter
50 mm
Details
Item
Tower Light Assembly
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2)
Voltage
12V DC
Number of Light Tiers
3
Includes Sounder Tier
No Sounder Tier
Operating Temperature - Maximum
50 Degrees C
For Location
Indoor
Light Source
LED
Operating Current
Max. 0.3 A, Typ.0.27 A
IP Rating
IP65
Light Tier Color
Amber, Green, Red
Housing Color
Off White
Light Operating Mode
Steady
Includes Mounting Hardware
Mounting Hardware Included
Light Intensity
2,000 mcd
Mounting Mechanism
Bracket
NEMA Rating
NEMA 13, NEMA 4X
Water Resistance
Water Resistant
Wattage
1.3 W
Operating Temperature - Minimum
-20 Degrees C
Connection Type
Wire Leads
Control Protocol
Direct Wire
Operating Voltage
12V DC
Description
NEMA Rating NEMA 13, NEMA 4X, Not Applicable Flashes per Minute, Standards UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2), Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.