Tower Light Assemblies
Mfr # LR5-301WJNW-RYG
Zoro # G312481327
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2)
Voltage
12V DC
Overall Diameter
50 mm
For Location
Indoor
Connection Type
Wire Leads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR5-301WJNW-RYG
Zoro #
G312481327
UPC #
-
Country of Origin
Japan
Dimensions
Overall Diameter
50 mm
Details
Item
Tower Light Assembly
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2)
Voltage
12V DC
For Location
Indoor
Connection Type
Wire Leads
NEMA Rating
NEMA 13, NEMA 4X
Operating Temperature - Maximum
50 Degrees C
Light Operating Mode
Steady
Operating Current
Max. 0.3 A, Typ.0.27 A
Number of Light Tiers
3
Wattage
1.3 W
Light Intensity
2,000 mcd
Control Protocol
Direct Wire
Water Resistance
Water Resistant
Housing Color
Off White
Includes Sounder Tier
No Sounder Tier
IP Rating
IP65
Light Source
LED
Light Tier Color
Amber, Green, Red
Operating Temperature - Minimum
-20 Degrees C
Operating Voltage
12V DC
Description
NEMA Rating NEMA 13, NEMA 4X, Not Applicable Flashes per Minute, Standards UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2), Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.