Zoro Homepage

Tower Light Assemblies

  • Mfr # LR6-302LJNW-RYGZ

  • Zoro # G712481361


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Overall Diameter
60 mm
Number of Light Tiers
3
Control Protocol
Direct Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR6-302LJNW-RYGZ
Zoro #
G712481361
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
60 mm

Details

Item
Tower Light Assembly
Standards
UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Number of Light Tiers
3
Control Protocol
Direct Wire
Light Operating Mode
Steady
Housing Color
Off White
Operating Temperature - Minimum
-20 Degrees C
Wattage
1.3 W
Light Source
LED
Includes Sounder Tier
No Sounder Tier
NEMA Rating
NEMA 13, NEMA 4X
Includes Mounting Hardware
Mounting Hardware Included
For Location
Indoor
Light Intensity
2,000 mcd
Mounting Mechanism
Bracket
Light Tier Color
Amber, Green, Red
Water Resistance
Water Resistant
Connection Type
Wire Leads
Operating Temperature - Maximum
50 Degrees C
IP Rating
IP54
Operating Current
Max. 0.135 A, Typ. 0.12A
Operating Voltage
24V DC

Description

NEMA Rating NEMA 13, NEMA 4X, Not Applicable Flashes per Minute, Standards UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2), Tower Light Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.