Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower Light Assembly, 24V DC, 1 in Dia., 140 mm Height

  • Mfr # MES-302A-RYG

  • Zoro # G712481347


product price: $172.79
/ea
Free Shipping & Returns

Key Features

Standards
¿EMC Directive (EN 61000-6-4,EN 61000-6-2)¿RoHs Directive (EN IEC 63000)¿UL 508,CSA-C22.2 No.14
Voltage
24V DC
Overall Diameter
1 in
Housing Material
Aluminum
Overall Height
140 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MES-302A-RYG
Zoro #
G712481347
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
1 in
Overall Height
140 mm

Details

Item
Tower Light Assembly
Standards
¿EMC Directive (EN 61000-6-4,EN 61000-6-2)¿RoHs Directive (EN IEC 63000)¿UL 508,CSA-C22.2 No.14
Voltage
24V DC
Housing Material
Aluminum
Lens Material
Polycarbonate
Light Operating Mode
Steady
Operating Current
Max. 0.764 A, Typ. 0.637 A
Light Source
LED
Operating Temperature - Minimum
-10 Degrees C
For Location
Indoor
IP Rating
IP42
Housing Color
Silver
Operating Temperature - Maximum
55 Degrees C
Control Protocol
Direct Wire
Number of Light Tiers
3
Light Intensity
800 mcd, 1,100 mcd, 1,300 mcd
Water Resistance
Water Resistant
Connection Type
Wire Leads
Light Tier Color
Amber, Green, Red
Wattage
1.9 W
Includes Sounder Tier
No Sounder Tier
Operating Voltage
24V DC

Description

Overall Height 140 mm, NEMA Rating Not Applicable, Not Applicable Flashes per Minute, Housing Material Aluminum, Lens Material Polycarbonate, Standards ¿EMC Directive (EN 61000-6-4,EN 61000-6-2)¿RoHs Directive (EN IEC 63000)¿UL 508,CSA-C22.2 No.14, Tower Light Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.