Zoro Homepage

Tower Light Assembly, 24V DC, 40 mm Dia., 219 mm Height

  • Mfr # VSST-LR4-302LJNW-RYG

  • Zoro # G812481322


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Overall Diameter
40 mm
Includes
Power Adapter
Overall Height
219 mm
For Location
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSST-LR4-302LJNW-RYG
Zoro #
G812481322
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
40 mm
Overall Height
219 mm
Lead Length
1,500 mm

Details

Item
Tower Light Assembly
Voltage
24V DC
Includes
Power Adapter
For Location
Indoor
Light Tier Color
Amber, Green, Red
Light Source
LED
Number of Light Tiers
3
Connection Type
Wire Leads
Control Protocol
User Operated
Includes Mounting Hardware
No Mounting Hardware
Includes Sounder Tier
No Sounder Tier
Light Operating Mode
Steady
Mounting Mechanism
Bracket
Light Intensity
2,290 mcd, 5,250 mcd, 5,430 mcd
Housing Color
Off White
Operating Voltage
24V DC

Description

Overall Height 219 mm, Includes Power Adapter, Tower Light Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.