Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower Light Assembly, 24V DC, 50 mm Dia., 219 mm Height

  • Mfr # VSST-LR5-302LJNW-RYG

  • Zoro # G712481378


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Overall Diameter
50 mm
Includes
Power Adapter
Overall Height
219 mm
Flashes per Minute
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VSST-LR5-302LJNW-RYG
Zoro #
G712481378
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
50 mm
Overall Height
219 mm
Lead Length
1,500 mm

Details

Item
Tower Light Assembly
Voltage
24V DC
Includes
Power Adapter
Flashes per Minute
60
Includes Mounting Hardware
No Mounting Hardware
Light Operating Mode
Flashing, Steady
Light Tier Color
Amber, Green, Red
Sound Volume - Maximum
85 dB
Includes Sounder Tier
No Sounder Tier
Light Intensity
2,350 mcd, 4,720 mcd, 4,740 mcd
Mounting Mechanism
Bracket
Control Protocol
User Operated
Housing Color
Off White
Number of Light Tiers
3
For Location
Indoor
Connection Type
Wire Leads
Light Source
LED
Sound Operating Mode
Steady, Intermittent
Operating Voltage
24V DC

Description

Overall Height 219 mm, 60 Flashes per Minute, Includes Power Adapter, Tower Light Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.