Zoro Homepage

Tower Light Assembly, 24V DC, 60 mm Dia., 163 mm Height

  • Mfr # LR6-3ILWMNW-RYG

  • Zoro # G912481376


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Standards
EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)UL 508, CSA-C22.2 No. 14FCC Part 15 SubpartB Class AKC (KN 61000-6-4, KN 61000-6-2
Voltage
24V DC
Overall Diameter
60 mm
Housing Material
Polycarbonate
Overall Height
163 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR6-3ILWMNW-RYG
Zoro #
G912481376
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
60 mm
Overall Height
163 mm

Details

Item
Tower Light Assembly
Standards
EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)UL 508, CSA-C22.2 No. 14FCC Part 15 SubpartB Class AKC (KN 61000-6-4, KN 61000-6-2
Voltage
24V DC
Housing Material
Polycarbonate
Flashes per Minute
30, 90, 120
Housing Color
Off White
Light Tier Color
Amber, Green, Red
Control Protocol
Direct Wire
Wattage
5 W
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-20 Degrees C
Operating Current
Max. 0.2 A, Typ.0.17 A
Connection Type
Wire Leads
IP Rating
IP65
Light Source
LED
Sound Style
Buzzer
For Location
Indoor
NEMA Rating
NEMA 13, NEMA 4X
Light Operating Mode
Flashing, Steady
Includes Sounder Tier
No Sounder Tier
Number of Light Tiers
3
Water Resistance
Waterproof
Operating Voltage
24V DC

Description

Overall Height 163 mm, NEMA Rating NEMA 13, NEMA 4X, 30, 90, 120 Flashes per Minute, Housing Material Polycarbonate, Standards EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)UL 508, CSA-C22.2 No. 14FCC Part 15 SubpartB Class AKC (KN 61000-6-4, KN 61000-6-2, Tower Light Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.