Zoro Homepage

Tower Light Assembly, 24V DC, 60 mm Dia., 219 mm Height

  • Mfr # VSST-LR6-302LJNW-RYG

  • Zoro # G112481305


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Overall Diameter
60 mm
Includes
Power Adapter
Overall Height
219 mm
Lead Length
1,500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSST-LR6-302LJNW-RYG
Zoro #
G112481305
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
60 mm
Overall Height
219 mm
Lead Length
1,500 mm

Details

Item
Tower Light Assembly
Voltage
24V DC
Includes
Power Adapter
Light Intensity
2,250 mcd, 4,500 mcd, 4,580 mcd
Connection Type
Wire Leads
Control Protocol
User Operated
Includes Sounder Tier
No Sounder Tier
Light Tier Color
Amber, Green, Red
Housing Color
Off White
Light Source
LED
Number of Light Tiers
3
Includes Mounting Hardware
No Mounting Hardware
Mounting Mechanism
Bracket
For Location
Indoor
Light Operating Mode
Steady
Operating Voltage
24V DC

Description

Overall Height 219 mm, Includes Power Adapter, Tower Light Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.