Zoro Homepage

Tower Light Assembly, 24V DC, 60 mm Dia., 253 mm Height

  • Mfr # VSST-LR6-302LJBW-RYG

  • Zoro # G012481351


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Overall Diameter
60 mm
Includes
Power Adapter
Overall Height
253 mm
Lead Length
1,500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSST-LR6-302LJBW-RYG
Zoro #
G012481351
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
60 mm
Overall Height
253 mm
Lead Length
1,500 mm

Details

Item
Tower Light Assembly
Voltage
24V DC
Includes
Power Adapter
Connection Type
Wire Leads
Number of Light Tiers
3
Includes Sounder Tier
Sounder Tier Included
Light Operating Mode
Flashing
Light Intensity
2,250 mcd, 4,500 mcd, 4,580 mcd
Includes Mounting Hardware
No Mounting Hardware
Light Tier Color
Amber, Green, Red
Sound Style
Buzzer
Sound Volume - Maximum
85 dB
Mounting Mechanism
Bracket
Control Protocol
User Operated
Light Source
LED
For Location
Indoor
Sound Operating Mode
Intermittent
Housing Color
Off White
Operating Voltage
24V DC

Description

Overall Height 253 mm, Includes Power Adapter, Tower Light Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.