Tower Light Assembly, 24V DC, 60 mm Dia., 280 1/2 mm Height, LED, LR6+FB295 Series

  • Mfr # LR6-302WCBW-RYG+FB295

  • Zoro # G310993808


product price:  $290.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 508, CSA-C22.2 No. 14FCC Part 15 SubpartB Class AEN 61000-6-4, EN 61000-6-2, EN IEC 63000KS C 9610-6-4¿KS C 9610-6-2
Voltage
24V DC
Overall Diameter
60 mm
Housing Material
Polycarbonate
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR6-302WCBW-RYG+FB295
Zoro #
G310993808
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
60 mm
Overall Height
280 1/2 mm
Diameter
60 mm

Details

Item
Tower Light Assembly
Standards
UL 508, CSA-C22.2 No. 14FCC Part 15 SubpartB Class AEN 61000-6-4, EN 61000-6-2, EN IEC 63000KS C 9610-6-4¿KS C 9610-6-2
Voltage
24V DC
Housing Material
Polycarbonate
Lighting Technology
LED
Current Drawn
250mA
Includes
M12 Connector
Flashes per Minute
60
Lens Material
Polycarbonate
Tower Light Series
LR6+FB295
Sound Modes
Continuous, Intermittent
Number of Lights
3
Tower Light Color
Amber, Green, Red
Operating Temp.
-20 Degrees to 50 Degrees C
Sounder Included
Yes
Light Modes
Flashing, Steady
Sound Level
88dB
Tower Light Mounting Style
Direct
IP Rating
IP67, IP69K
Housing Color
Off-White
For Location
Indoor
Light Tier Color
Amber, Green, Red
Operating Temperature - Minimum
-20 Degrees C
Number of Light Tiers
3
Includes Mounting Hardware
Mounting Hardware Included
Control Protocol
Direct Wire
Operating Temperature - Maximum
50 Degrees C
Wattage
1.3 W
Connection Type
Pin Connector
Light Source
LED
Sound Style
Buzzer
Includes Sounder Tier
Sounder Tier Included
Light Operating Mode
Flashing, Steady
Sound Operating Mode
Steady, Intermittent
Operating Current
0.08, Max., 0.295 A, Tpy.
Sound Volume - Maximum
88 dB
Operating Voltage
24V DC

Description

Tower Light Mounting Style Direct, Number of Lights 3, Tower Light Color Amber, Green, Red, Light Modes Flashing, Steady, Sound Modes Continuous, Intermittent, Lighting Technology LED, Sounder Included Yes, Diameter 60 mm, Overall Height 280 1/2 mm, Voltage 24V DC, NEMA Rating Not Applicable, Tower Light Series LR6+FB295, 60 Flashes per Minute, Housing Material Polycarbonate, Lens Material Polycarbonate, Sound Level 88dB, Operating Temp. -20 Degrees to 50 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.