Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower Light Module, 24V DC, 25 mm Dia., 30 mm Height

  • Mfr # B72100226-1F1

  • Zoro # G612471387


product price: $53.99
/ea

Key Features

Voltage
24V DC
Overall Diameter
25 mm
Housing Material
Polycarbonate
Includes
None
Overall Height
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B72100226-1F1
Zoro #
G612471387
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
25 mm
Overall Height
30 mm

Details

Item
Tower Light Module
Voltage
24V DC
Housing Material
Polycarbonate
Includes
None
Lens Material
Polycarbonate
Compatible Series
ME/MES
Light Color
Red
Light Source
LED
For Location
Indoor
Light Operating Mode
Steady
Operating Current
Max. 0.0302A@24V DC, Typ. 0.0252A@24V DC
IP Rating
IP42
Lens Shape
Cylinder
Operating Voltage
24V DC

Description

Tower Light Tiers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.