Zoro Homepage

Tower Light Module, 24V DC, 50 mm Dia., 40 mm Height

  • Mfr # LR5-E-C

  • Zoro # G012471239


product price: $43.69
/ea

Key Features

Standards
CSA C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive EN 50581, UL 508
Voltage
24V DC
Overall Diameter
50 mm
Housing Material
Polycarbonate
Includes
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR5-E-C
Zoro #
G012471239
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
50 mm
Overall Height
40 mm

Details

Item
Tower Light Module
Standards
CSA C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive EN 50581, UL 508
Voltage
24V DC
Housing Material
Polycarbonate
Includes
None
Lens Material
Polycarbonate
Lens Design
Simple
Lens Shape
Cylinder
Light Operating Mode
Steady
Operating Temperature - Minimum
-20 Degrees C
For Location
Indoor
Light Intensity
2,000 mcd
IP Rating
IP65
Operating Temperature - Maximum
50 Degrees C
NEMA Rating
NEMA 13, NEMA 4X
Light Color
White
Compatible Series
LR5
Light Source
LED
Operating Current
Max. 0.045A@24V DC, Typ. 0.04A@24V DC
Operating Voltage
24V DC

Description

Tower Light Tiers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.