Tower Light Module, 24V DC, 50 mm Dia., 40 mm Height
Mfr # LR5-E-GZ
Zoro # G512471173
product price: $44.79
/eaKey Features
Standards
CSA C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive EN 50581, UL 508
Voltage
24V DC
Overall Diameter
50 mm
Housing Material
Polycarbonate
Includes
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LR5-E-GZ
Zoro #
G512471173
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Diameter
50 mm
Overall Height
40 mm
Details
Item
Tower Light Module
Standards
CSA C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive EN 50581, UL 508
Voltage
24V DC
Housing Material
Polycarbonate
Includes
None
Lens Material
Polycarbonate
Lens Design
Simple
Light Source
LED
Operating Current
Max. 0.045A@24V DC, Typ. 0.04A@24V DC
Operating Temperature - Minimum
-20 Degrees C
Light Operating Mode
Steady
IP Rating
IP65
Compatible Series
LR5
Light Intensity
2,000 mcd
Lens Shape
Cylinder
For Location
Indoor
Operating Temperature - Maximum
50 Degrees C
Light Color
Green
NEMA Rating
NEMA 13, NEMA 4X
Operating Voltage
24V DC
Description
Tower Light Tiers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.