Zoro Homepage

Tower Light Module, 24V DC, 50 mm Dia., 40 mm Height

  • Mfr # LR5-E-R

  • Zoro # G712471232


product price: $41.39
/ea

Key Features

Standards
CSA C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive EN 50581, UL 508
Voltage
24V DC
Overall Diameter
50 mm
Housing Material
Polycarbonate
Includes
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR5-E-R
Zoro #
G712471232
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
50 mm
Overall Height
40 mm

Details

Item
Tower Light Module
Standards
CSA C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive EN 50581, UL 508
Voltage
24V DC
Housing Material
Polycarbonate
Includes
None
Lens Material
Polycarbonate
Lens Design
Simple
NEMA Rating
NEMA 13, NEMA 4X
Operating Temperature - Maximum
50 Degrees C
Light Source
LED
For Location
Indoor
Light Intensity
2,000 mcd
Light Color
Red
IP Rating
IP65
Light Operating Mode
Steady
Compatible Series
LR5
Operating Current
Max. 0.045A@24V DC, Typ. 0.04A@24V DC
Lens Shape
Cylinder
Operating Temperature - Minimum
-20 Degrees C
Operating Voltage
24V DC

Description

Tower Light Tiers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.