Tower Light Module, 24V DC, 50 mm Dia., 40 mm Height
Mfr # LR5-E-YZ
Zoro # G612471134
product price: $47.29
/eaKey Features
Standards
CSA C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive EN 50581, UL 508
Voltage
24V DC
Overall Diameter
50 mm
Housing Material
Polycarbonate
Includes
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR5-E-YZ
Zoro #
G612471134
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Diameter
50 mm
Overall Height
40 mm
Details
Item
Tower Light Module
Standards
CSA C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive EN 50581, UL 508
Voltage
24V DC
Housing Material
Polycarbonate
Includes
None
Lens Material
Polycarbonate
Lens Design
Simple
IP Rating
IP65
Operating Current
Max. 0.045A@24V DC, Typ. 0.04A@24V DC
Light Source
LED
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-20 Degrees C
Compatible Series
LR5
NEMA Rating
NEMA 13, NEMA 4X
Light Color
Amber
For Location
Indoor
Light Intensity
2,000 mcd
Light Operating Mode
Steady
Lens Shape
Cylinder
Operating Voltage
24V DC
Description
Tower Light Tiers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.