Zoro Homepage

Tower Light Module, 24V DC, 60 mm Dia., 40 mm Height

  • Mfr # LR6-E-Y

  • Zoro # G012471390


product price: $50.89
/ea

Key Features

Standards
CSA C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive EN 50581, UL 508
Voltage
24V DC
Overall Diameter
60 mm
Housing Material
Polycarbonate
Includes
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR6-E-Y
Zoro #
G012471390
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
60 mm
Overall Height
40 mm

Details

Item
Tower Light Module
Standards
CSA C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive EN 50581, UL 508
Voltage
24V DC
Housing Material
Polycarbonate
Includes
None
Lens Material
Polycarbonate
Lens Design
Simple
Light Intensity
2,000 mcd
Light Color
Amber
For Location
Indoor
NEMA Rating
NEMA 13, NEMA 4X
Operating Temperature - Minimum
-20 Degrees C
IP Rating
IP65
Compatible Series
LR6
Light Source
LED
Operating Temperature - Maximum
50 Degrees C
Lens Shape
Cylinder
Light Operating Mode
Steady
Operating Current
Max. 0.045A@24V DC, Typ. 0.04A@24V DC
Operating Voltage
24V DC

Description

Tower Light Tiers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.