Zoro Homepage

Tower Light Module, 24V DC, 80 3/16 mm Dia., 41 3/16 mm Height

  • Mfr # B72100259-1F1

  • Zoro # G812471866


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Overall Diameter
80 3/16 mm
Housing Material
AS Resin
Includes
None
Overall Height
41 3/16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B72100259-1F1
Zoro #
G812471866
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
80 3/16 mm
Overall Height
41 3/16 mm

Details

Item
Tower Light Module
Voltage
24V DC
Housing Material
AS Resin
Includes
None
Lens Material
AS Resin
For Location
Indoor
Lens Shape
Semi-Oval
Light Color
Red
Compatible Series
WME-D
Light Operating Mode
Steady
IP Rating
IP54
Light Source
LED
Operating Current
Max. 0.0261A@24V DC, Typ. 0.0226A@24V DC
Operating Voltage
24V DC

Description

LED Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.