Tower Light Mounts and Bases, 100-240V AC, 1 9/16 in Dia., 17 7/8 in Height

  • Mfr # LR4-M2LJNW

  • Zoro # G212481397


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A
Voltage
100-240V AC
Overall Diameter
1 9/16 in
Housing Material
Polycarbonate
Includes
L Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR4-M2LJNW
Zoro #
G212481397
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
1 9/16 in
Overall Height
17 7/8 in

Details

Item
Tower Light Mounts and Bases
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A
Voltage
100-240V AC
Housing Material
Polycarbonate
Includes
L Bracket
NEMA Rating
NEMA 13, NEMA 4X
Includes Mounting Hardware
Mounting Hardware Included
For Location
Indoor
Operating Temperature - Minimum
-20 Degrees C
IP Rating
IP54
Compatible Series
LR4
Connection Type
Wire Leads
Mounting Mechanism
Bracket
Housing Color
Off White
Operating Temperature - Maximum
50 Degrees C
Product Type
Tower Light Base
Operating Voltage
100-240V AC

Description

Housing Material Polycarbonate, Standards UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A, Includes L Bracket, Tower Light Mounts and Bases

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.