Tower Light Mounts and Bases, 100 - 240V AC, 1 9/16 in Dia., 6 5/8 in Height
Mfr # LR4-M2WJNW
Zoro # G112481381
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2)Low Voltage Directive(IEC/EN60947-5-1,EN62471)
Voltage
100 - 240V AC
Overall Diameter
1 9/16 in
Housing Material
Polycarbonate
Includes
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LR4-M2WJNW
Zoro #
G112481381
UPC #
-
Country of Origin
Japan
Dimensions
Overall Diameter
1 9/16 in
Overall Height
6 5/8 in
Details
Item
Tower Light Mounts and Bases
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2)Low Voltage Directive(IEC/EN60947-5-1,EN62471)
Voltage
100 - 240V AC
Housing Material
Polycarbonate
Includes
Cable
For Location
Indoor
Compatible Series
LR4
IP Rating
IP65(IEC 60529) / NEMA TYPE 4X,13
Operating Temperature - Minimum
-20 Degrees C
NEMA Rating
NEMA 13, NEMA 4X
Product Type
Tower Light Base
Operating Temperature - Maximum
50 Degrees C
Connection Type
Wire Leads
Housing Color
Off White
Operating Voltage
100 - 240V AC
Description
Housing Material Polycarbonate, Standards UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2)Low Voltage Directive(IEC/EN60947-5-1,EN62471), Includes Cable, Tower Light Mounts and Bases
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.