Tower Light Mounts and Bases, 100-240V AC, 2 3/8 in Dia., 17 7/8 in Height

  • Mfr # LR6-M2LJNW

  • Zoro # G912481406


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A
Voltage
100-240V AC
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Includes
L Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR6-M2LJNW
Zoro #
G912481406
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
2 3/8 in
Overall Height
17 7/8 in

Details

Item
Tower Light Mounts and Bases
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A
Voltage
100-240V AC
Housing Material
Polycarbonate
Includes
L Bracket
Operating Temperature - Maximum
50 Degrees C
NEMA Rating
NEMA 13, NEMA 4X
Operating Temperature - Minimum
-20 Degrees C
Product Type
Tower Light Base
IP Rating
IP54
Connection Type
Wire Leads
Includes Mounting Hardware
Mounting Hardware Included
For Location
Indoor
Housing Color
Off White
Compatible Series
LR6
Mounting Mechanism
Bracket
Operating Voltage
100-240V AC

Description

Housing Material Polycarbonate, Standards UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A, Includes L Bracket, Tower Light Mounts and Bases

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.