Tower Light Mounts and Bases, 100 to 240V AC, 1 9/16 in Dia., 18 1/16 in Height
- Mfr # LR4-M2PJNW
- Zoro # G512481387
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)3, Low Voltage Directive (IEC/EN 60947-5-1, EN62471)4, RoHS Directive EN IEC 63000, UL 508
Voltage
100V AC to 240V AC
Overall Diameter
1 9/16 in
Housing Material
Polycarbonate
Includes
Circular Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR4-M2PJNW
- Zoro #
- G512481387
- UPC #
- -
- Country of Origin
- Japan
- Item
- Tower Light Mounts and Bases
- Standards
- CSA C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)3, Low Voltage Directive (IEC/EN 60947-5-1, EN62471)4, RoHS Directive EN IEC 63000, UL 508
- Voltage
- 100V AC to 240V AC
- Housing Material
- Polycarbonate
- Includes
- Circular Bracket
- Operating Temperature - Maximum
- 50 Degrees C
- Includes Mounting Hardware
- Mounting Hardware Included
- IP Rating
- IP65(IEC 60529) / NEMA TYPE 4X,13
- Product Type
- Tower Light Base
- Connection Type
- Wire Leads
- Housing Color
- Off White
- NEMA Rating
- NEMA 13, NEMA 4X
- For Location
- Indoor
- Compatible Series
- LR4
- Mounting Mechanism
- Bracket
- Operating Temperature - Minimum
- -20 Degrees C
- Operating Voltage
- 100 to 240V AC
Dimensions
- Overall Diameter
- 1 9/16 in
- Overall Height
- 18 1/16 in
Description
Housing Material Polycarbonate, Standards CSA C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)3, Low Voltage Directive (IEC/EN 60947-5-1, EN62471)4, RoHS Directive EN IEC 63000, UL 508, Includes Circular Bracket, Tower Light Mounts and Bases
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.