Tower Light Mounts and Bases, 12V DC, 1 15/16 in Dia., 15 5/16 in Height
Mfr # LR5-01PJNW
Zoro # G612481393
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2)
Voltage
12V DC
Overall Diameter
1 15/16 in
Housing Material
Polycarbonate
Includes
Circular Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR5-01PJNW
Zoro #
G612481393
UPC #
-
Country of Origin
Japan
Dimensions
Overall Diameter
1 15/16 in
Overall Height
15 5/16 in
Details
Item
Tower Light Mounts and Bases
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2)
Voltage
12V DC
Housing Material
Polycarbonate
Includes
Circular Bracket
Connection Type
Wire Leads
Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Minimum
-20 Degrees C
For Location
Indoor
Compatible Series
LR5
Operating Temperature - Maximum
50 Degrees C
IP Rating
IP65(IEC 60529) / NEMA TYPE 4X,13
NEMA Rating
NEMA 13, NEMA 4X
Product Type
Tower Light Base
Mounting Mechanism
Bracket
Housing Color
Off White
Operating Voltage
12V DC
Description
Housing Material Polycarbonate, Standards UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2), Includes Circular Bracket, Tower Light Mounts and Bases
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.