Tower Light Mounts and Bases, 24V DC, 2 3/4 in Dia., 3 7/8 in Height
Mfr # LR7-02WTNK
Zoro # G412481395
product price: $68.19
/eaKey Features
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A
Voltage
24V DC
Overall Diameter
2 3/4 in
Housing Material
Polycarbonate
Includes
Terminal block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR7-02WTNK
Zoro #
G412481395
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Diameter
2 3/4 in
Overall Height
3 7/8 in
Details
Item
Tower Light Mounts and Bases
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A
Voltage
24V DC
Housing Material
Polycarbonate
Includes
Terminal block
Operating Temperature - Maximum
50 Degrees C
Product Type
Tower Light Base
Housing Color
Black
Operating Temperature - Minimum
-20 Degrees C
IP Rating
IP65(IEC 60529) / NEMA TYPE 4X,13
NEMA Rating
NEMA 13, NEMA 4X
For Location
Indoor
Compatible Series
LR7
Connection Type
Terminal Block
Operating Voltage
24V DC
Description
Housing Material Polycarbonate, Standards UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A, Includes Terminal block, Tower Light Mounts and Bases
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.