Tower Light Mounts and Bases, 24V DC, 2 3/4 in Dia., 3 7/8 in Height
Mfr # LR7-02WTNW
Zoro # G412481401
product price: $68.19
/eaKey Features
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A
Voltage
24V DC
Overall Diameter
2 3/4 in
Housing Material
Polycarbonate
Includes
Terminal block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR7-02WTNW
Zoro #
G412481401
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Diameter
2 3/4 in
Overall Height
3 7/8 in
Details
Item
Tower Light Mounts and Bases
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A
Voltage
24V DC
Housing Material
Polycarbonate
Includes
Terminal block
For Location
Indoor
NEMA Rating
NEMA 13, NEMA 4X
IP Rating
IP65(IEC 60529) / NEMA TYPE 4X,13
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-20 Degrees C
Housing Color
Off White
Connection Type
Terminal Block
Compatible Series
LR7
Product Type
Tower Light Base
Operating Voltage
24V DC
Description
Housing Material Polycarbonate, Standards UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A, Includes Terminal block, Tower Light Mounts and Bases
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.