Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower Light Mounts and Bases, Not Applicable, 7/8 in Dia., 8 11/16 in Height

  • Mfr # SZ-150

  • Zoro # G012481399


product price: $27.89
/ea

Key Features

Standards
RoHs
Overall Diameter
7/8 in
Housing Material
Aluminum
Includes
None
Overall Height
8 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZ-150
Zoro #
G012481399
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
7/8 in
Overall Height
8 11/16 in

Details

Item
Tower Light Mounts and Bases
Standards
RoHs
Housing Material
Aluminum
Includes
None
Product Type
Tower Light Extension
Housing Color
Silver
Compatible Series
MP, MPS

Description

Housing Material Aluminum, Standards RoHs, Includes None, Tower Light Mounts and Bases

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.