Wall mount bracket for RFT and RFV
Mfr # RF-001
Zoro # G012481801
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) M5 8mm screws, (3) Nuts
For Use With
RFT
Color
Gray
Standards
RoHS
Mounting Mechanism
Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF-001
Zoro #
G012481801
UPC #
-
Country of Origin
Japan
Dimensions
Overall Depth
110 mm
Overall Length
157 mm
Overall Width
115 mm
Details
Item
Mounting Bracket
Includes
(2) M5 8mm screws, (3) Nuts
For Use With
RFT
Color
Gray
Standards
RoHS
Mounting Mechanism
Bracket
Features
Wall Mount Bracket
Material
ABS
Product Type
Mounting Bracket
Description
Wall mount bracket for RFT and RFV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.