Wall Mount Signal Tower, 24V DC, 80 3/16 mm Dia., 188 1/8 mm Height

  • Mfr # WME-302D-RYG

  • Zoro # G112471320


product price:  $652.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part15 SubpartB Class AKC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Overall Diameter
80 3/16 mm
Housing Material
Polycarbonate Resin
Includes
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WME-302D-RYG
Zoro #
G112471320
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
80 3/16 mm
Overall Height
188 1/8 mm

Details

Item
Wall Mount Signal Tower
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part15 SubpartB Class AKC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Housing Material
Polycarbonate Resin
Includes
Mounting Bracket
Lens Material
Polycarbonate
Wattage
2.1 W
Connection Type
Wire Leads
Operating Current
Max. 0.081 A, Typ. 0.063 A
Number of Light Tiers
3
Operating Temperature - Minimum
-10 Degrees C
Light Intensity
2,000 mcd, 3,100 mcd, 5,200 mcd
Light Tier Color
Amber, Green, Red
Includes Mounting Hardware
Mounting Hardware Included
Housing Color
Off White
Includes Sounder Tier
No Sounder Tier
Control Protocol
Direct Wire
Light Source
LED
Operating Temperature - Maximum
55 Degrees C
For Location
Indoor
Light Operating Mode
Steady
IP Rating
IP54
Operating Voltage
24V DC

Description

Overall Height 188 1/8 mm, NEMA Rating Not Applicable, Not Applicable Flashes per Minute, Housing Material Polycarbonate Resin, Lens Material Polycarbonate, Standards UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part15 SubpartB Class AKC (KN 61000-6-4, KN 61000-6-2), Includes Mounting Bracket, Wall Mount Signal Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.