Warning Light, Amber, Blue, Cyan, Green, Purple, Red, White, LED, 12 to 24V DC, 2 3/16 in Dia.

  • Mfr # NE-M1ACNN-M+FB295
  • Zoro # G310993372
product price: 
$
130.99
/ea
Free Shipping & Returns

Key Features

Color
Amber, Blue, Cyan, Green, Purple, Red, White
Lamp Type
LED
Power Source
Wire
Lens Material
Polycarbonate
Height
97 1/5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NE-M1ACNN-M+FB295
Zoro #
G310993372
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
97 1/5 mm
Overall Diameter
2 3/16 in
Diameter
56 mm
Overall Depth
3 13/16 in
Lead Length
2 m
Fits Chest Size
5-Pin M12 Connection for Quick and Easy Installation, Heat Resistant, High Pressure Washer Resistant, Simultaneous Use of Continuous Light, Upto 7 Selectable LED Colors

Details

Item
Warning Light
Color
Amber, Blue, Cyan, Green, Purple, Red, White
Lamp Type
LED
Power Source
Wire
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Standards
CSA C22.2 No. 14, EN 61000-6-2, EN 61000-6-4, EN IEC 63000, FCCICES-003 Class A, KS C 9610-6-2, KS C 9610-6-4, UL 508, UL Recognized E215660
Features
5-Pin M12 Connection for Quick and Easy Installation, Heat Resistant, High Pressure Washer Resistant, Simultaneous Use of Continuous Light, Upto 7 Selectable LED Colors
Voltage
12V DC to 24V DC
Rating
IP67, IP69K
NEMA Rating
NEMA 4X
Includes
M30 Nut
Operating Temp.
-25 Degrees to 60 Degrees C
Connection Type
Cable
Current Drawn
50 to 65mA DC
Lamp Color
Multi-Color
Lens Color
White
Product Type
Warning Light
Light Source
LED
Light Operating Mode
Flashing
Mounting Mechanism
Screw
IP Rating
IP69K
Operating Current
0.050 A @ 24V DC, 0.065 A @ 12V DC
Operating Temperature - Maximum
60 Degrees C
Control Protocol
Direct Wire
For Location
Indoor
Operating Temperature - Minimum
-25 Degrees C
Operating Voltage
12 to 24V DC
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Warning Light, Color Amber, Blue, Cyan, Green, Purple, Red, White, Lamp Type LED, Lens Material Polycarbonate, Housing Material Polycarbonate, Operating Temp. -25 Degrees to 60 Degrees C, Rating IP67, IP69K, Power Source Wire, Current Drawn 50 to 65mA DC, Width Not Applicable, Height 97 1/5 mm, Voltage 12 to 24V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.