Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0 Joule P20 DUAL Purpose Fence Energizer Black

  • Mfr # 803403

  • Zoro # G316317066


product price: $233.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803403
Zoro #
G316317066
UPC #
-
Country of Origin
China

Description

The Patriot P20 is a dual purose 2 Joule model. This energizer runs on 110 volt ac or 12 volt battery power. The P20 will control 50 miles of fence or 200 acres. It can be used with a 20 watt solar panel and a 12 volt battery. Features Provides greater range for more acres and a larger number of livestock. No load voltage 10500 Specifications Color: Black Power Source: 12V DC Battery Acres Controlled: 1 to 200 Energizer Distance: 50 Miles Output Joule: 2 Dimension: 12.75in H x 4.86in W x 4in L Weight: 4.86 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.