PEPH7764 3.00 in. 18 Gauge 5 ft. Long Exhaust Tubing

  • Mfr # PEPH7764

  • Zoro # G103960987


product price:  $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PEPH7764
Zoro #
G103960987
UPC #
694342503864
Country of Origin
China

Description

Our products high-performance automotive components for racing, street and off-road use. We always work towards to fulfill the requirements of our end users.

Patriot Tubing - 3.000 18 Gauge - 5ft. Long.

Features
  • High quality construction and durability
  • Variety of styles for every type of accessory
Specifications
  • Gauge: 18 Gauge
  • Tube: 5 ft.
  • Size: 3.00 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.