Zoro Homepage

Low Side Compound Gauge, 3-1/8" dia., Red

  • Mfr # M2-862

  • Zoro # G909799378


product price: $33.19
/ea

Key Features

Accuracy
+/- 3-2-3%
Process Connection Size
1/8 in
Process Connection Type
NPT
Case Color
Red
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2-862
Zoro #
G909799378
UPC #
684520324466
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in
Diameter
3 1/8 in
Case Diameter
3 1/8 in

Details

Item
High Side Gauge
Accuracy
+/- 3-2-3%
Process Connection Type
NPT
Case Color
Red
Color
Red
Connection Type
NPT
Gauge Type
High Side Gauge
For Use With
R-32, R-410A, R-454B
Warranty
1 yr
Connection Gender
Male
A2L Compatibility
A2L Compatible
Display Illumination
Glow-in-the-Dark
For Refrigerant Type
R-32, R-410A, R-454B

Description

High Side Gauge, Diameter 3 1/8 in, Connection Size 1/8 in, Color Red, Gauge Type High Side Gauge, Gauge Accuracy +/-3-2-3 Percent, For Use With R-32, R-410A, R-454B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.