
128GB Micro SDXC EP V30 A1
Mfr # PEF128GEP31MCX
Zoro # G311898812
product price: $11.49
/eaKey Features
Storage Capacity
128 GB
Maximum Write Speed
80 MB/s
Maximum Read Speed
100 MB/s
Includes
SD Adapter
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEF128GEP31MCX
Zoro #
G311898812
UPC #
-
Country of Origin
China
Dimensions
Length
0.6"
Thickness
39.4 mil
Width
0.4"
Details
Storage Capacity
128 GB
Maximum Write Speed
80 MB/s
Maximum Read Speed
100 MB/s
Includes
SD Adapter
Green Environmental Attribute
Environmentally Friendly
Series
EP
Speed Class Rating
Class 10/UHS-I (U3)
Standards
CE, FCC
Item
microSDXC
Environmentally Friendly
Yes
Certifications & Standards
CE, FCC
Package Contents
EP Series 128GB microSDXC V30 A1, SD Adapter
Description
128GB Micro SDXC EP V30 A1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.