
128GB Supersonic Boost XT, PEF128GSBUSB (Discontinued)
- Mfr # PEF128GSBUSB
- Zoro # G6826094
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEF128GSBUSB
Zoro #
G6826094
UPC #
815530016090
Country of Origin
Unknown
Dimensions
Length
2.4"
Height
0.5"
Width
0.8"
Details
Maximum Read Speed
150 MB/s
Maximum Write Speed
30 MB/s
Features
Water Resistant, Shock Resistant
Product Type
Flash Drive
Compatibility
Supported Operating Systems: Microsoft Windows 8, Microsoft Windows 7, Microsoft Windows Vista, Microsoft Windows XP, Microsoft Windows 2000, Microsoft Windows ME, Apple Mac OS9 X and later, Linux 2.4 and later
Description
Gain the performance advantage with the Supersonic Boost XT. Supporting USB 3.0, the new standard in USB flash storage; the Supersonic Boost XT provides superior transfer speeds over USB 2.0 with performance of up to 150MB/s. This extra performance makes the Supersonic Boost XT the perfect choice for large file transfers so you can always have your data in a fast paced, demanding lifestyle "Hi Speed USB 3.0 Compatible (backwards compatible to USB 2.0) 8GB and 16GB: Up to 90MB/sec Read; Up to 30MB/sec Write 32GB, 64GB, 128GB and 256GB: Up to 150MB/sec Read; Up to 30MB/sec Write Easy plug and play functionality The rubberized housing provides a durable and rugged exterior that safeguards the drives from the elements. It is protected from any shock and physical damage as well as water resistant offering protection from various elements. Compatible with Windows 8, Windows 7, Windows Vista, Windows XP, Windows 2000, Windows ME, Linux 2.4 and later, Mac OS9, X and later Advertised capacity is unformatted."
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.