
128GB USB Supersonic Rage XT, PEF128GSRUSB (Discontinued)
- Mfr # PEF128GSRUSB
- Zoro # G6827862
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEF128GSRUSB
Zoro #
G6827862
UPC #
815530016106
Country of Origin
Unknown
Dimensions
Width
0.9"
Height
0.4"
Length
2.1"
Details
Maximum Read Speed
180 MB/s
Maximum Write Speed
50 MB/s
Features
Wear Resistant, Retractable, Drop Proof
Product Type
Flash Drive
Compatibility
Supported Operating Systems: Microsoft Windows 8, Microsoft Windows 7, Microsoft Windows Vista, Microsoft Windows XP, Microsoft Windows 2000, Microsoft Windows ME, Apple Mac OS9 X and later, Linux 2.4 and later
Description
THE PATRIOT T128GB SUPERSONIC RAGE XT USB 3.0 Flash Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.