
256GB Supersonic Boost XT, PEF256GSBUSB (Discontinued)
- Mfr # PEF256GSBUSB
- Zoro # G6827433
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEF256GSBUSB
Zoro #
G6827433
UPC #
815530016120
Country of Origin
Unknown
Dimensions
Height
0.5"
Length
2.4"
Width
0.8"
Details
Color
Black
Maximum Read Speed
150 MB/s
Maximum Write Speed
30 MB/s
Features
Shock Resistant, Water Resistant
Product Type
Flash Drive
Compatibility
Supported Operating Systems:Microsoft Windows 8, Microsoft Windows 7, Microsoft Windows Vista, Microsoft Windows XP, Microsoft Windows 2000, Microsoft Windows ME, Linux 2.4 and later, Apple Mac OS 9, X and later
Description
Gain the performance advantage with the Supersonic Boost XT. Supporting USB 3.0, the new standard in USB flash storage; the Supersonic Boost XT provides superior transfer speeds over USB 2.0 with performance of up to 150MB/s. This extra performance makes the Supersonic Boost XT the perfect choice for large file transfers so you can always have your data in a fast paced, demanding lifestyle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.