Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Patriot Memory 2GB DDR2 PC2 6400 800MHz DIMM, PSD22G80026 PSD22G80026

2GB DDR2 PC2 6400 800MHz DIMM, PSD22G80026 (Discontinued)

  • Mfr # PSD22G80026
  • Zoro # G5447137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSD22G80026
Zoro #
G5447137
UPC #
879699007719
Country of Origin
Unknown

Dimensions

Length
5.3"
Width
1.2"
Thickness
140 mil
Memory Size
2 GB

Details

Number of Pins
240-pin
Product Type
RAM Module

Description

Patriot Memory's Signature Line DDR2 Non-ECC Unbuffered memory delivers the quality, reliability and performance expected for today's computer needs. This 2GB module is designed to run at PC2-6400 (800MHz) at CAS 6 latency timings. Built using specific build-of-materials (BOMs) we ensure that every module meets and exceeds industry standards: offering you a hassle-free upgrade. We certify every component that goes into our modules, including the modules themselves, which must pass strict standards to ensure compatibility, quality and reliability. With free customer service and a , Patriot Memorys Signature memory modules are a perfect system upgrade option. " PC2-6400 (800MHz) Data Rate 240-Pin Dual in-line memory module Unbuffered 2 Rank Double-sided module 7.8US Refresh Interval (8192 CYCLES/64MS) 1.8V Power Requirement Auto and self refresh capability PCB height: 1181 (mil) Serial Presence-Detect (SPD) 100% tested RoHS Compliant JEDEC Compliant"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.