Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Patriot Memory 480GB Burst 2.5" SSD Drive, PBU480GS25SSDR PBU480GS25SSDR

480GB Burst 2.5" SSD Drive, PBU480GS25SSDR (Discontinued)

  • Mfr # PBU480GS25SSDR
  • Zoro # G5256773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBU480GS25SSDR
Zoro #
G5256773
UPC #
814914024669
Country of Origin
Unknown

Dimensions

Height
0.3"
Width
2.8"
Depth
3.9"

Details

Product Type
Solid State Drive

Description

The Patriot Burst Solid-State Drive (SSD) is the perfect way to enhance computer performance. Burst offers transfer speeds at up to 560 MB/s read and 540 MB/s write speeds to eliminate bottlenecks. A SATA III 6Gb/s Interface that is backwards compatible with SATA II 3GB/s, this SSD provides greater performance over traditional HDDs. At only 7mm high in a 2.5" form factor, the Burst is perfect for any ultrabook or laptop upgrade. Patriot's Burst SSD comes in three sizes for every user, at 120GB, 240GB and 480GB. With the Burst, Patriot has continued pricing very aggressively to offer one of the best price-per-performance ratios on the market. Backed by Patriot's award winning build quality and; the Patriot Burst will deliver as one of the most reliable choices in SSDs in the market.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.