This item is Discontinued.

Patriot Memory 4GB DDR3 PC3 12800 1600MHz, PSD34G16002 PSD34G16002

4GB DDR3 PC3 12800 1600MHz, PSD34G16002 (Discontinued)

  • Mfr # PSD34G16002
  • Zoro # G5447593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSD34G16002
Zoro #
G5447593
UPC #
815530011248
Country of Origin
Unknown

Dimensions

Thickness
252 mil
Length
5.2"
Width
1.8"
Memory Size
4 GB

Details

Number of Pins
240-pin
Product Type
RAM Module

Description

Patriot Memory's Signature Line DDR3 Non-ECC Unbuffered memory delivers the quality, reliability and performance expected for today's computer needs. This 4GB module is designed to run at PC3-12800 (1600MHz) at CAS 11 latency timings. Built using specific build-of-materials (BOMs) we ensure that every module meets and exceeds industry standards: offering you a hassle-free upgrade. We certify every component that goes into our modules, including the modules themselves, which must pass strict standards to ensure compatibility, quality and reliability. With free customer service and a , Patriot Memory's Signature memory modules are a perfect system upgrade option.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.