
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEF64GSRUSB
Zoro #
G5443296
UPC #
815530014690
Country of Origin
Unknown
Dimensions
Height
0.4"
Length
2.1"
Width
0.9"
Details
Features
Drop Resistant, Retractable
Maximum Write Speed
50 MB/s
Maximum Read Speed
180 MB/s
Product Type
Flash Drive
Compatibility
Supported Operating Systems: Microsoft Windows 8, Microsoft Windows 7, Microsoft Windows Vista, Microsoft Windows XP, Microsoft Windows 2000, Microsoft Windows ME, Linux 2.4 and later, Apple Mac OS 9, X and later
Description
Patriot Supersonic Rage, 64GB USB Flash Drive The Patriot Memory Supersonic Rage XT is the perfect solution for those looking for both an ultra-portable form factor and the high performance transfer speeds of USB 3.0. Designed with a custom retractable USB housing, the Supersonic Rage XT provides a unique all-in-one slide to connect design for best in class protection from wear and tear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.