
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEF64GSBUSB
Zoro #
G6828623
UPC #
815530014072
Country of Origin
Unknown
Dimensions
Length
2.4"
Height
0.8"
Width
0.5"
Details
Maximum Read Speed
90 MB/s
Maximum Write Speed
30 MB/s
Features
Water Resistant, Shock Proof
Product Type
Flash Drive
Compatibility
Microsoft Windows 7, Microsoft Windows Vista, Microsoft Windows XP, Microsoft Windows 2000, Microsoft Windows ME, Linux 2.4 and Later, Apple Mac OS9, Apple Mac X and Later
Description
Supersonic XT BOOST USB 3.0 64GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.