This item is Discontinued.

Patriot Memory Burst 2.5" 240GB SSD, PBU240GS25SSDR PBU240GS25SSDR

Burst 2.5" 240GB SSD, PBU240GS25SSDR (Discontinued)

  • Mfr # PBU240GS25SSDR
  • Zoro # G6302573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBU240GS25SSDR
Zoro #
G6302573
UPC #
814914023938
Country of Origin
Unknown

Dimensions

Height
0.3"
Width
2.8"
Depth
3.9"

Details

Product Type
Solid State Drive

Description

The Patriot Burst Solid-State Drive (SSD) is the perfect way to enhance computer performance. Burst offers transfer speeds at up to 560 MB/s read and 455 MB/s write speeds to eliminate bottlenecks. A SATA III 6Gb/s Interface that is backwards compatible with SATAIII 3GB/s, this SSD provides greater performance over traditional HDDs. At only 7mm high in a 2.5? form factor, the Burst is perfect for any ultrabook or laptop upgrade. Patriot?s Burst SSD comes in two sizes for every user, at 120GB and 240GB. With the Burst, Patriot has continued pricing very aggressively to offer one of the best price-per-performance rations on the market. Backed by Patriot?s award winning build quality and; the Patriot Burst will deliver on of the most reliable choices in SSDs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.