Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Patriot Memory Burst 960 SSD 2.5", PBU960GS25SSDR PBU960GS25SSDR

Burst 960 SSD 2.5", PBU960GS25SSDR (Discontinued)

  • Mfr # PBU960GS25SSDR
  • Zoro # G6302677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBU960GS25SSDR
Zoro #
G6302677
UPC #
814914025079
Country of Origin
Unknown

Description

The Patriot Burst Solid-State Drive (SSD) is the perfect way to enhance computer performance. Burst offers transfer speeds at up to 560 MB/s read and 540 MB/s write speeds to eliminate bottlenecks. A SATA III 6Gb/s Interface that is backwards compatible with SATA II 3GB/s, this SSD provides greater performance over traditional HDDs. At only 7mm high in a 2.5" form factor, the Burst is perfect for any ultrabook or laptop upgrade. Patriot?s Burst SSD comes in three sizes for every user, at 120GB, 240GB, 480GB, and 960GB.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.