Zoro Homepage
This item is Discontinued.
Patriot Memory Gauntlet 4 SATA III USB 3.1, PCGT425S PCGT425S

Gauntlet 4 SATA III USB 3.1, PCGT425S (Discontinued)

  • Mfr # PCGT425S
  • Zoro # G5245957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCGT425S
Zoro #
G5245957
UPC #
814914022610
Country of Origin
Unknown

Description

The Gauntlet 4 SuperSpeed USB 3.1 Gen 2 2.5-inch external storage enclosure for hard drives and SSDs leveraging the latest USB technology to bring blazing fast transfer speeds in a lightweight, ultra-durable and portable form factor. Simply install (plug-and-play) any 2.5" SATA I/II/III HDD or SSD and experience up to 20X (10Gbps) the data transfer rates vs. USB 2.0 technology and 3X faster than SATA II technology. The Gauntlet 4 features a durable aircraft grade aluminum housing that blends in with the aesthetics of any computing ecosystem. Designed with mobility in mind, the Gauntlet 4 enclosure measures in at only 120mm (L) x 77mm (W) x 16.5mm (H), weighs only 100g (chassis only) and is completely powered via a single USB port. The Gauntlet 4 includes both USB 3.1 Gen 2 Type-A and Type-C cables to quickly transform your drive into a high-performance portable storage device for use with Mac, PC and notebook computers. The Gauntlet 4 is backed by a and is compatible with Windows 10, Windows 8.1, Windows 7, Linux and Mac OS X and higher operating systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.