Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Patriot Memory Patriot 16G 3200MHz Udimm, PVS416G320C6 PVS416G320C6

Patriot 16G 3200MHz Udimm, PVS416G320C6 (Discontinued)

  • Mfr # PVS416G320C6
  • Zoro # G5019105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVS416G320C6
Zoro #
G5019105
UPC #
814914025376
Country of Origin
Unknown

Description

Patriot Viper Steel 16GB 3200Mhz memory modules are designed with true performance in mind. Built for the latest Intel and AMD platforms, the Viper Steel series provides the best performance and stability for the most demanding computer environments. The Viper Steel utilizes a custom designed high performance aluminum heat shield for a clean sleek steel-look inside any motherboard. The Viper Steel is made to ensure rock solid performance even when using the most taxing applications. Built from the highest quality Build of Materials, Patriot's Viper Steel Series memory modules are hand tested and validated for system compatibility. Patriot's Viper Steel Series will be offered at speeds from 3000MHz up to 4400MHz with XMP 2.0 support.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.