Zoro Homepage
This item is Discontinued.
Patriot Memory Patriot Lx 128Gb Microsdxc C10 PSF128GMDC10

Patriot Lx 128Gb Microsdxc C10 (Discontinued)

  • Mfr # PSF128GMDC10
  • Zoro # G700486873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSF128GMDC10
Zoro #
G700486873
UPC #
814914027998
Country of Origin
Unknown

Dimensions

Width
0.4"
Thickness
39.4 mil
Length
0.6"

Details

Maximum Write Speed
10 MB/s
Maximum Read Speed
80 MB/s
Product Type
microSDXC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.