Zoro Homepage

Patriot LX 64GB Micro SDXC C10

  • Mfr # PSF64GMDC10

  • Zoro # G211898820


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Storage Capacity
64 GB
Maximum Write Speed
10 MB/s
Maximum Read Speed
80 MB/s
Width
0.4 in
Thickness
39.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSF64GMDC10
Zoro #
G211898820
UPC #
-
Country of Origin
China

Dimensions

Width
0.4 in
Thickness
39.4 mil
Length
0.6 in

Details

Storage Capacity
64 GB
Maximum Write Speed
10 MB/s
Maximum Read Speed
80 MB/s
Item
microSDXC
Green Environmental Attribute
Environmentally Friendly
Speed Class Rating
Class 10/UHS-I (U1)
Series
LX

Description

Patriot LX 64GB Micro SDXC C10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.